Hole Saw, Bi-Metal, 1-3/8", High Speed Steel

Item #: 0299236

Cat #: 35-353

UPC: 783250353538

Company wide:
0 in stock
Documents & Guides
Hole Saw; Ironman; Bi-Metal; Hole Diameter: 1-3/8 In; Cutting Size: 1-3/8in Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 1 In

Overview

Hole Saw; Ironman; Bi-Metal; Hole Diameter: 1-3/8 In; Cutting Size: 1-3/8in Depth; Teeth Per Inch: 4 - 6 TPI; Material: High-Speed Steel; Pipe Entrance Size: 1 In
Also known as: 783250353538, 35-353, IDE35353

Specifications

Size: 1 3/8 in
Diameter: 1 3/8 in
Type: Hole Saw, Bi-Metal
Material: High-Speed Steel
Size: 1 3/8 in
Type: Hole Saw, Bi-Metal
Diameter: 1 3/8 in
Material: High-Speed Steel