Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0299089

Cat #: CE15ENS2AB

UPC: 782113778990

$ 685.10 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size E, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113778990, CE15ENS2AB, CUTCE15ENS2AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor