12 In Bi-metal Hksw Bld 100-pk

Item #: 0298876
Cat #: 1224BI
UPC: 092644314186
$ 229.99 EA
Company wide:
0 in stock
Kle 1224 Bi Hacksaw Blades bi-metal 100-pak 12" 24 Teeth/inch

Overview

Kle 1224 Bi Hacksaw Blades bi-metal 100-pak 12" 24 Teeth/inch
Klein Bi-Metal Hacksaw Blades are 12-Inch long with 24 teeth per inch. The special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. The blades withstand greater saw tension for less blade flexing.
Also known as: 092644314186, 1224BI, KLE1224BI

Specifications

Type: Hacksaw Blade
Material: Steel
Standards: California Proposition 65
Type: Hacksaw Blade
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)