Breaker, 30A, 1P, 120/240V, 22 kAIC

Item #: 0298763

Cat #: BRH130

UPC: 786676373203

$ 78.37 EA
Company wide:
0 in stock
30 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

30 Amp, 1-Pole, BR Plug-On Circuit Breaker, 22 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676373203, BRH130, CUTBRH130

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR