60-Minute Spring Wound SPST Timer, Ivory

Item #: 0298662

Cat #: FD60MH

UPC: 078275185623

$ 51.30 EA
Company wide:
0 in stock
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275185623, FD60MH, IMTFD60MH

Specifications

Type: SPST, Auto-Off Timer
Amps: 7
Volts AC: 277, 250, 125
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: SPST, Auto-Off Timer
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 7
Color: Ivory