Eye Pulling Grips Med 2" - 2.5"

Item #: 0298443

Cat #: KPS200-3

UPC: 092644474262

$ 339.43 EA
Company wide:
0 in stock
Eye Pulling Grips Med 2 to 2.5-Inch Cable, KPS Heavy Duty - Medium-Long Length

Overview

Eye Pulling Grips Med 2 to 2.5-Inch Cable, KPS Heavy Duty - Medium-Long Length
Also known as: 092644474262, KPS200-3, KLEKPS2003

Specifications

Length: 36 in
Diameter Range: 2.000 - 2.500 in
Length: 36 in
Diameter Range: 2.000 - 2.500 in

Customer Reviews

No reviews for this product
(0)