Ironworker's Heavy-Duty Tie Wire Belt

Item #: 0298351

Cat #: 5420

UPC: 092644552557

$ 49.99 EA
Company wide:
0 in stock
Documents & Guides
Ironworker's Heavy-Duty Belt, Tie-Wire, Leather, Size: Medium, Belt Size Range: 36" - 44", Waist Size: 40", Width: 2".

Overview

Ironworker's Heavy-Duty Belt, Tie-Wire, Leather, Size: Medium, Belt Size Range: 36" - 44", Waist Size: 40", Width: 2".
Also known as: 092644552557, 5420, KLE5420, Sleever

Specifications

Type: Tool Belt
Standards: California Proposition 65
Type: Tool Belt
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)