Canvas LiNEMAns Pouch W/snap

Item #: 0298349

Cat #: 5179S

UPC: 092644550652

$ 17.06 EA
Company wide:
0 in stock
Documents & Guides
Kle 5179s Water-repellent canvas Pouch Belt Loops W/ Snap

Overview

Kle 5179s Water-repellent canvas Pouch Belt Loops W/ Snap
Keep your tools handy with this canvas tool pouch. Fits belts up to 4-1/2-Inch (114 mm) wide. The one-piece tan 10-ounce (283 g) water-repellent canvas will stand up to the toughest environments.
Also known as: 092644550652, 5179S, KLE5179S

Specifications

Type: Tool Pouch
Standards: California Proposition 65
Type: Tool Pouch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)