Weatherproof Cover, 2-Gang, (1) GFCI, (1) Toggle Switch, Vertical, Non-Metallic, Gray

Item #: 0298197

Cat #: E9G2GTN-CAR

UPC: 034481131557

$ 34.95 EA
Company wide:
12 in stock
Documents & Guides
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray

Overview

Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray

Carlon non-metallic device boxes, while-in-use covers, and accessories deliver corrosion-resistant, high-capacity solutions that contractors and procurement teams can rely on. Molded from rugged non-metallic materials and finished in distinctive blue for quick identification, these single- and multi-gang boxes provide generous wiring volume, selective ENT and conduit openings, and integral mounting features for fast, secure installations. Non-metallic while-in-use covers are available in multiple depths and configurations, with gasketed seals and adapter plates to accept duplex, single, GFCI, or switch devices while maintaining weatherproof performance. A complete range of compatible accessories — closure plugs, extenders, mounting plates, pressure-sealing sleeves, and inspection covers — simplifies ordering, speeds installation, and reduces field callbacks. Designed for wet locations, corrosive environments, and direct-burial or retrofit projects, Carlon non-metallic systems deliver durable, code-conscious protection and long-term reliability.

Also known as: 034481131557, E9G2GTN-CAR, CARE9G2GTNCAR

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Gangs: 2
Color: Gray
Mounting: Vertical