Pulling Grip 16" L 0.62" - 0.74"

Item #: 0298181

Cat #: KPS062-2

UPC: 092644474125

$ 182.20 EA
Company wide:
0 in stock

Overview

Pulling Grip 16-Inch L 0.62'' to 0.74-Inch Dia, KPS Heavy Duty Medium Length
Also known as: 092644474125, KPS062-2, KLEKPS0622

Specifications

Length: 16 in
Diameter Range: 0.620 - 0.740 in
Length: 16 in
Diameter Range: 0.620 - 0.740 in

Customer Reviews

No reviews for this product
(0)