Adjustable Wrench Standard Capacity, 18-Inch

Item #: 0298137

Cat #: 500-18

UPC: 092644670183

Call for price
Company wide:
0 in stock
Documents & Guides
Adjustable Wrench Standard Capacity, 2.063-Inch Jaw Capacity, 18.25-Inch Overall Length

Overview

Adjustable Wrench Standard Capacity, 2.063-Inch Jaw Capacity, 18.25-Inch Overall Length

Klein Tools' 18-Inch (457 mm) Standard Capacity Adjustable Wrench is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, tapered handles make them comfortable to use.

Also known as: 092644670183, 500-18, KLE50018

Specifications

Length: 18 1/4 in
Type: Tapered
Standards: California Proposition 65
Length: 18 1/4 in
Standards: California Proposition 65
Type: Tapered