STANCH HOOD MERC JR 1-1/2 NPT

Item #: 0298135

Cat #: MS150

UPC: 781381465342

Company wide:
0 in stock
Documents & Guides
Mercmaster Jr. UNILETS Mounting Hood, Size: 1-1/2 IN Hub, Width: 10 IN, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium, Mounting: Stanchion, Fixture Type: 25 DEG Stanchion, Standard: UL 1598, 1598A, 844, E10444, For Use With Standard Dome Or 30-DEG Angle Reflector

Overview

Mercmaster Jr. UNILETS Mounting Hood, Size: 1-1/2 IN Hub, Width: 10 IN, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium, Mounting: Stanchion, Fixture Type: 25 DEG Stanchion, Standard: UL 1598, 1598A, 844, E10444, For Use With Standard Dome Or 30-DEG Angle Reflector
Also known as: 781381465342, MS150, APPMS150

Specifications

Type: Mounting Hood, Stanchion Mounting
Type: Mounting Hood, Stanchion Mounting