Pulling Grip 30" L 3" to 3.5" Dia

Item #: 0298080

Cat #: KPS300-2

UPC: 092644474194

$ 354.49 EA
Company wide:
0 in stock
Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch, KPS Heavy Duty - Medium Length

Overview

Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch, KPS Heavy Duty - Medium Length
Also known as: 092644474194, KPS300-2, KLEKPS3002

Specifications

Length: 30 in
Diameter Range: 3 - 3.500 in
Length: 30 in
Diameter Range: 3 - 3.500 in

Customer Reviews

No reviews for this product
(0)