5 Mm Ball End Hex Key

Item #: 0298059

Cat #: BLM5

UPC: 092644330209

$ 2.39 EA
Company wide:
0 in stock
Documents & Guides
Kle Blm5 Hex-key L-style ball-end Metric 5mm Hex

Overview

Kle Blm5 Hex-key L-style ball-end Metric 5mm Hex
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability, Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Also known as: 092644330209, BLM5, KLEBLM5

Specifications

Type: Hex Key
Standards: California Proposition 65
Type: Hex Key
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)