1/2 In Nutdriver

Item #: 0298001

Cat #: S16

UPC: 092644326455

Company wide:
0 in stock
Documents & Guides
Kle S16 Nut Driver 3" hollow-shaft 1/2" Hex

Overview

Kle S16 Nut Driver 3" hollow-shaft 1/2" Hex

Get to those hard to reach nuts/bolts with Klein's hollow-shank nut driver. The 3'' (76 mm) shaft fits over long bolts and studs for most applications. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle helps to identify this tool quickly.

Also known as: 092644326455, S16, KLES16

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65