4mm Hex Key

Item #: 0297989

Cat #: LLM4

UPC: 092644330834

$ 1.06 EA
Company wide:
8 in stock
Documents & Guides
Kle Llm4 Hex-key L-style long-arm Metric 4mm Hex

Overview

Kle Llm4 Hex-key L-style long-arm Metric 4mm Hex
Also known as: 092644330834, LLM4, KLELLM4

Specifications

Type: Hex Key
Standards: California Proposition 65
Type: Hex Key
Standards: California Proposition 65