Shielded - Riser, 14-1 Pair, Red, 1000 Foot Reel

Item #: 0297970

Cat #: 995

UPC: 612825060239

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, Shielded - Riser, 14 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall

Overview

Fire Alarm Cable, Shielded - Riser, 14 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall
Also known as: 612825060239, 995, WTP995

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 14 AWG
Stranding: Solid