300-800 MCM Aluminum Solderless Lug

Item #: 0297846

Cat #: TA-800-2NS

UPC: 783669892185

$ 59.74 EA
Company wide:
9 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 800-300, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 800-300, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669892185, TA-800-2NS, ILSTA8002NS

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • test

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 300 - 800
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 300 - 800