Relay Module

Item #: 0297799

Cat #: 788-512

UPC:

$ 26.23 EA
Company wide:
0 in stock
Documents & Guides
Relay Module, Nominal Input Voltage: 24 VAC, 2 Changeover Contacts, Limiting Continuous Current: 8 A, Red Status Indicator, Module Width: 15 mm

Overview

Relay Module, Nominal Input Voltage: 24 VAC, 2 Changeover Contacts, Limiting Continuous Current: 8 A, Red Status Indicator, Module Width: 15 mm

Relay module; Nominal input voltage: 24 VAC; 2 changeover contacts; Limiting continuous current: 8 A; Red status indicator; Module width: 15 mm; 2,50 mm²; gray

Also known as: 788-512, WAG788512

Specifications

Type: Relay Module
Type: Relay Module