Fuse Reducer For Ul Class R Fuses

Item #: 0297787

Cat #: LRU-2664R

UPC: 079458010756

$ 919.85 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducer For Ul Class R Fuses

Overview

Fuse Reducer For Ul Class R Fuses

For use with Littelfuse NLN/NLS and RLN/RLS series fuses.

Also known as: 079458010756, LRU-2664R, LFULRU2664R

Specifications

Material: Copper
Class: R
Volts AC: 250, 600
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK
Amps Range: 400 - 600
Material: Copper
Volts AC: 250, 600
Amps Range: 400 - 600
Class: R
Family / Style: FLNR/FLSR, KLNR/KLSR, LLNRK.LLSRK