AUX.CONTACT,1-NO/1-NC,43443132

Item #: 0297749

Cat #: CAL16-11B

UPC: 022903036405

Call for price
Company wide:
0 in stock
Documents & Guides
2 poles screw type right side mounted auxilliary contact block, instantaneous N.O. and N.C. contacts. 70 millimiters depth x 68 millimiters height x 12.5 millimiters width. Power loss at rated operating conditions per pole 0.2 W.

Overview

2 poles screw type right side mounted auxilliary contact block, instantaneous N.O. and N.C. contacts. 70 millimiters depth x 68 millimiters height x 12.5 millimiters width. Power loss at rated operating conditions per pole 0.2 W.
Also known as: 022903036405, CAL16-11B, ABBCAL1611B

Specifications

Type: Accessories, Contact Block
Poles: 2
Mounting: Base
Type: Accessories, Contact Block
Mounting: Base
Poles: 2

Customer Reviews

No reviews for this product
(0)