Relay Module, 12 VDC, 16 A

Item #: 0297673

Cat #: 788-303

UPC:

$ 21.44 EA
Company wide:
45 in stock
Documents & Guides
Relay Module, Nominal Input Voltage: 12 VDC, 1 Changeover Contact, Limiting Continuous Current: 16 A, Red Status Indicator, Module Width: 15 mm, 2,50 mm², Gray

Overview

Relay Module, Nominal Input Voltage: 12 VDC, 1 Changeover Contact, Limiting Continuous Current: 16 A, Red Status Indicator, Module Width: 15 mm, 2,50 mm², Gray
Also known as: 788-303, WAG788303

Specifications

Color: Gray
Volts DC: 12
Amps: 16
Color: Gray
Amps: 16
Volts DC: 12