Linear-Slide Switch, 20A, 4-Way, White

Item #: 0297668

Cat #: NT-4PS-WH

UPC: 027557392754

$ 91.53 EA
Company wide:
0 in stock
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, White

Overview

Nova T Linear-Slide Switch, 120V, 20A, 4-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, White

Nova T Linear Slide Switch, 4-way (small control), 120V/20A in white

Also known as: 027557392754, NT-4PS-WH, LUTNT4PSWH

Specifications

Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Poles: 3
Volts AC: 120
Mounting: Surface
Amps: 20
Color: White
Family / Style: Nova T
Type: 3-Way, CFL, Switch, Slide, Halogen, LED, Dimmer, Incandescent, Fluorescent, Electronic
Volts AC: 120
Amps: 20
Family / Style: Nova T
Poles: 3
Mounting: Surface
Color: White