SAWZALL BLADE

Item #: 0297658

Cat #: 48-00-1430

UPC: 045242082001

$ 16.86 EA
Company wide:
0 in stock
Documents & Guides
Sawzall Blade, Length: 9 In, Width: 3/4 In, Thickness: 039 In, Material: Tungsten Carbide Tipped, Shank: 1/2 In, Package Quantity: 3.

Overview

Sawzall Blade, Length: 9 In, Width: 3/4 In, Thickness: 039 In, Material: Tungsten Carbide Tipped, Shank: 1/2 In, Package Quantity: 3.

Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.

Also known as: 045242082001, 48-00-1430, MIL48001430

Features & Benefits

  • Tungsten Carbide for long life
  • 1/2 in. universal tang fits all SAWZALL
  • 3 blades per package
  • Coarse grit for fast cutting

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Type: Reciprocating Saw Blade
Length: 9 in