EYE JM1282 20W 12V MR11 DCBAY BASE 19DEG 2950K 2000HR COVER GLASS-FST LAMP
Item #: 0297641
Cat #: JM1282
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EYE JM1282 20W 12V MR11 DCBAY
BASE 19DEG 2950K 2000HR COVER GLASS-FST LAMP
Overview
EYE JM1282 20W 12V MR11 DCBAY
BASE 19DEG 2950K 2000HR COVER GLASS-FST LAMP
Also known as: JM1282, EYEJM1282
Specifications
No Specifications Available