Triple-deck terminal block; Through/through/through

Item #: 0297557

Cat #: 870-551

UPC:

$ 6.48 EA
Company wide:
4 in stock
Documents & Guides
No Documents Available
Ratings per IEC/EN 60947-7-1 Rated voltage (III / 3) 500 V Rated surge voltage (III/3) 6 kV Rated current 24 A Legend (ratings) (III / 3) ? Overvoltage category III / Pollution degree 3 Connection technology CAGE CLAMP® Actuation type Operating tool Connectable conductor materials Copper Solid conductor 0.08 … 2.5 mm² / 28 … 12 AWG Fine-stranded conductor 0.08 … 4 mm² / 28 … 12 AWG Width 5 mm / 0.197 inch Height 106 mm / 4.173 inch Depth from upper edge of DIN-rail 52.5 mm / 2.067 inch Potential marking L/L/L Design horizontal type Mounting type DIN-35 rail Marking level Side marking Color gray Fire load 0.278 MJ Weight 17.4 g

Overview

Ratings per IEC/EN 60947-7-1 Rated voltage (III / 3) 500 V Rated surge voltage (III/3) 6 kV Rated current 24 A Legend (ratings) (III / 3) ? Overvoltage category III / Pollution degree 3 Connection technology CAGE CLAMP® Actuation type Operating tool Connectable conductor materials Copper Solid conductor 0.08 … 2.5 mm² / 28 … 12 AWG Fine-stranded conductor 0.08 … 4 mm² / 28 … 12 AWG Width 5 mm / 0.197 inch Height 106 mm / 4.173 inch Depth from upper edge of DIN-rail 52.5 mm / 2.067 inch Potential marking L/L/L Design horizontal type Mounting type DIN-35 rail Marking level Side marking Color gray Fire load 0.278 MJ Weight 17.4 g

Triple-Deck Terminal Block; Terminal Block; For Din-Rail 35 X 15 And 35 X 7.5; 2.5 Mm²; Cage Clamp

Also known as: 870-551, WAG870551

Specifications

Mounting: DIN Rail
Color: Gray
Mounting: DIN Rail
Color: Gray