
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0297294
Cat #: 9361-ESK
UPC: 085339105664
$ 3.52 EA
Company wide:
490
in stock
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 16.0". Includes: Ears, Snap Brackets, Clamps
Overview
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 16.0". Includes: Ears, Snap Brackets, Clamps
Machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339105664, 9361-ESK, ALL9361ESK
Specifications
| Mounting: | Clamp, Bracket, Ears |
| Material: | Fiberglass |
| Gangs: | 1 |
| Width: | 2 3/8 in |
| Depth: | 2 7/8 in |
| Height: | 3 1/4 in |
| Cubic Inches: | 16 in³ |
| Mounting: | Clamp, Bracket, Ears |
| Gangs: | 1 |
| Depth: | 2 7/8 in |
| Cubic Inches: | 16 in³ |
| Material: | Fiberglass |
| Width: | 2 3/8 in |
| Height: | 3 1/4 in |