Raceway Cover, 6000 Series, Steel, Ivory, 4-3/4" x 5'

Item #: 0297246

Cat #: V6000C

UPC: 786776105513

$ 6.02 FT
Company wide:
45 in stock
Steel, Cover, 6000 Series. Size: 5' Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 4.

Overview

Steel, Cover, 6000 Series. Size: 5' Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 4.

6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Also known as: 786776105513, V6000C, WMDV6000C

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory