This product has been discontinued.

Red Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Item #: 0297229
Cat #: 18100
UPC: 078254181004
Company wide:
0
in stock
Discontinued
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: OSHA Red, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Spray Paint, Rust Proof Enamel, Color: OSHA Red, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181004, 18100, CRC18100
Specifications
| Color: | Red |
| Type: | Paint |
| Standards: | California Proposition 65 |
| Color: | Red |
| Standards: | California Proposition 65 |
| Type: | Paint |