This product has been discontinued.

Gray Primer Enamel Spray Paint, Rust Proof - 15oz Aersol Can
Item #: 0297210
Cat #: 18150
UPC: 078254181509
Company wide:
0
in stock
Discontinued
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: Gray Primer, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Spray Paint, Rust Proof Enamel, Color: Gray Primer, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Seal out moisture and fill hairline cracks and other slight imperfections to provide a uniform basecoat for CRC Rust Proof Enamels.
Also known as: 078254181509, 18150, CRC18150
Specifications
| Type: | Paint |
| Size: | 20 oz |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Type: | Paint |
| Color: | Gray |
| Size: | 20 oz |
| Standards: | California Proposition 65 |