This product has been discontinued.

White Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Item #: 0297201
Cat #: 18106
UPC: 078254181066
Company wide:
0
in stock
Discontinued
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: OSHA White, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Spray Paint, Rust Proof Enamel, Color: OSHA White, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181066, 18106, CRC18106
Specifications
| Color: | OSHA White |
| Type: | Paint |
| Standards: | California Proposition 65 |
| Color: | OSHA White |
| Standards: | California Proposition 65 |
| Type: | Paint |