This product has been discontinued.

Yellow Upside Down Marking Paint - 15oz Aerosol Can
Item #: 0297186
Cat #: 18201
UPC: 078254182018
Company wide:
0
in stock
Discontinued
Documents & Guides
Upside Down Marking Paint, Color: Caution Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Upside Down Marking Paint, Color: Caution Yellow, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182018, 18201, CRC18201
Specifications
| Type: | Paint |
| Size: | 20, 17 |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Paint |
| Standards: | California Proposition 65 |
| Size: | 20, 17 |
| Color: | Yellow |