This product has been discontinued.

Upside Down Marking Paint, 15oz Aerosol Can, Green
Item #: 0297185
Cat #: 18203
UPC: 078254182032
Company wide:
0
in stock
Discontinued
Documents & Guides
Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182032, 18203, CRC18203
Specifications
| Color: | Green |
| Type: | Paint |
| Size: | 20, 17 |
| Standards: | California Proposition 65 |
| Color: | Green |
| Size: | 20, 17 |
| Type: | Paint |
| Standards: | California Proposition 65 |