This product has been discontinued.

Upside Down Marking Paint, 15oz Aerosol Can, Blue
Item #: 0297183
Cat #: 18202
UPC: 078254182025
Company wide:
0
in stock
Discontinued
Documents & Guides
Upside Down Marking Paint, Color: Caution Blue, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Upside Down Marking Paint, Color: Caution Blue, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182025, 18202, CRC18202
Specifications
| Color: | Blue |
| Type: | Paint |
| Size: | 20, 17 |
| Standards: | California Proposition 65 |
| Color: | Blue |
| Size: | 20, 17 |
| Type: | Paint |
| Standards: | California Proposition 65 |