MTR/PO/LC/TB UG 200A 4 PT

Item #: 0297163

Cat #: U224 MTBPL

UPC: 782051701401

$ 3882.11 EA
Company wide:
0 in stock
Documents & Guides
MTR/PO/LC/TB UG 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/PO/LC/TB UG 200A 4 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051701401, U224 MTBPL, CIRU224MTBPL

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Poles: 2
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R