2
more

Breaker, Molded Case, 25A, 3P, 600VAC, 250VDC, 65kAIC at 480VAC
Item #: 0297149
Cat #: HFD3025L
UPC: 786679175088
$ 3377.09 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, Type HFD, Cable In/Cable Out, 3-Pole, 25 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC at 480 Volt AC, Fixed Thermal-Magnetic Trip, Line And Load Terminals
Overview
Breaker, Molded Case, Type HFD, Cable In/Cable Out, 3-Pole, 25 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC at 480 Volt AC, Fixed Thermal-Magnetic Trip, Line And Load Terminals
Also known as: 786679175088, HFD3025L, CUTHFD3025L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 25 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 25 |
| Interrupt Rating AC: | 65 kA |