Jumper Bar, Type: BJD6

Item #: 0297116

Cat #: 0178 024.25

UPC: 662019963310

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 2 Pole. 24 Amp. Type: BJD6. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 2 Pole. 24 Amp. Type: BJD6. Used with 4 mm Blocks.
Also known as: 662019963310, 0178 024.25, ENT1SNA178024R2500

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar