Multi-Tap Connector, 3-Port, Black, Insulated, 6 -3/0 AWG, 1-Sided

Item #: 0296829

Cat #: IPL3/0-3

UPC: 662381912015

$ 73.10 EA
Company wide:
269 in stock
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

3/0-6 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry)

Also known as: 662381912015, IPL3/0-3, NSIIPL303, choo choo, bubba, Insulated Polaris 3 Port

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 6 - 3/0
Color: Black
Wire/Cable Openings: 3