2-Conductor Through Terminal Block

Item #: 0296809

Cat #: 283-101

UPC:

$ 6.69 EA
Company wide:
14 in stock
Documents & Guides
2-Conductor Through Terminal Block, Rated Voltage: 800 Volts, Rated Current: 76 Amps, 16 mm², Lateral Marking, DIN-Rail Mounted, Cage Clamp, Gray

Overview

2-Conductor Through Terminal Block, Rated Voltage: 800 Volts, Rated Current: 76 Amps, 16 mm², Lateral Marking, DIN-Rail Mounted, Cage Clamp, Gray

2-Conductor Through Terminal Block; 16 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 283-101, WAG283101

Specifications

Volts AC: 800
Amps: 76
Material: Polyamide 6.6
Conductors: 2
Mounting: DIN Rail
Color: Gray
Type: Horizontal
Volts AC: 800
Material: Polyamide 6.6
Mounting: DIN Rail
Type: Horizontal
Amps: 76
Conductors: 2
Color: Gray