800V, 9A, Push-In Wire Jumper, Insulated, Length: 110mm

Item #: 0296378

Cat #: 249-126

UPC:

$ 9.71 EA
Company wide:
24 in stock
Documents & Guides
Push-In Type Wire Jumper; 800 Volt; 9 Amp; Insulated; Wire Length: 110 Mm; Conductor Cross Section: 0.75 Mm; Black

Overview

Push-In Type Wire Jumper; 800 Volt; 9 Amp; Insulated; Wire Length: 110 Mm; Conductor Cross Section: 0.75 Mm; Black

Push-In Type Wire Jumper; Insulated; Wire Length 110 Mm; Conductor Cross Section 0.75 Mm

Also known as: 249-126, WAG249126

Specifications

Gauge: 18 AWG
Volts AC: 800
Length: 4.3 in
Mounting: DIN Rail
Color: Black
Amps: 9
Gauge: 18 AWG
Length: 4.3 in
Color: Black
Volts AC: 800
Mounting: DIN Rail
Amps: 9