800V, 9A, Push-In Wire Jumper, Insulated, Length: 60mm

Item #: 0296369

Cat #: 249-125

UPC:

$ 5.95 EA
Clearance
Price good while supplies last
Company wide:
526 in stock
Documents & Guides
Push-In Type Wire Jumper; 800 Volt; 9 Amp; Insulated; Wire Length: 60 Mm; Conductor Cross Section 0.75 Mm; Black

Overview

Push-In Type Wire Jumper; 800 Volt; 9 Amp; Insulated; Wire Length: 60 Mm; Conductor Cross Section 0.75 Mm; Black

Push-In Type Wire Jumper; Insulated; Wire Length 60 Mm; Conductor Cross Section 0.75 Mm

Also known as: 249-125, WAG249125

Specifications

Gauge: 18 AWG
Volts AC: 800
Mounting: DIN Rail
Color: Black
Length: 60 mm
Amps: 9
Gauge: 18 AWG
Mounting: DIN Rail
Length: 60 mm
Volts AC: 800
Color: Black
Amps: 9