WAG 248-666 MINI MKR 1-50

Item #: 0296291

Cat #: 248-666

UPC:

$ 6.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 248-666 MINI MKR 1-50

Overview

WAG 248-666 MINI MKR 1-50
Also known as: 248-666, WAG248666

Specifications

Material: Brass
Height: 8 in
Width: 3.500 in
Depth: 3.500 in
Material: Brass
Width: 3.500 in
Height: 8 in
Depth: 3.500 in