Extension, Height: 12", For Use With B1017 Box, Reinforced Concrete

Item #: 0296241
Cat #: 1000280
UPC: 800246159414
$ 110.41 EA
Company wide:
5 in stock
Documents & Guides
Extension, Height: 12", For Use With B1017 Box, Reinforced Concrete

Overview

Extension, Height: 12", For Use With B1017 Box, Reinforced Concrete
Also known as: 800246159414, 1000280, OLD1000280

Specifications

Width: 12 in
Color: Gray
Material: Concrete
Width: 12 in
Material: Concrete
Color: Gray

Customer Reviews

No reviews for this product
(0)