2-Conductor Through Terminal Block, 6mm

Item #: 0296074

Cat #: 282-607

UPC:

$ 9.96 EA
Company wide:
4 in stock
Documents & Guides
2-Conductor Through Terminal Block With Lateral Marker Slots, 6 mm², DIN-Rail Mounted, Cage Clamp, Wire Gauge: 24AWG - 10AWG, Green/Yellow

Overview

2-Conductor Through Terminal Block With Lateral Marker Slots, 6 mm², DIN-Rail Mounted, Cage Clamp, Wire Gauge: 24AWG - 10AWG, Green/Yellow

2-Conductor Ground Terminal Block; 6 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 282-607, WAG282607

Specifications

Color: Green/Yellow
Size: 6 mm
Material: Polyamide 6.6
Conductors: 2
Mounting: DIN Rail
Type: Horizontal
Color: Green/Yellow
Material: Polyamide 6.6
Mounting: DIN Rail
Size: 6 mm
Conductors: 2
Type: Horizontal