2-Conductor Through Terminal Block, For EX-I Applications

Item #: 0296071

Cat #: 282-604

UPC:

$ 1.90 EA
Clearance
Price good while supplies last
Company wide:
93 in stock
Documents & Guides
2-Conductor Through Terminal Block For EX-I Applications, Rated Voltage: 800 Volts, Rated Current: 41 Amps, 6 mm², Center Marking, For DIN-Rail Mounted, Cage Clamp, Blue

Overview

2-Conductor Through Terminal Block For EX-I Applications, Rated Voltage: 800 Volts, Rated Current: 41 Amps, 6 mm², Center Marking, For DIN-Rail Mounted, Cage Clamp, Blue
Also known as: 282-604, WAG282604

Specifications

Volts AC: 800
Color: Blue
Material: Polyamide 6.6
Conductors: 2
Mounting: DIN Rail
Type: Horizontal
Amps: 41
Volts AC: 800
Material: Polyamide 6.6
Mounting: DIN Rail
Amps: 41
Color: Blue
Conductors: 2
Type: Horizontal