800V/41A 2-Conductor Through Terminal Block

Item #: 0296067

Cat #: 282-601

UPC:

$ 3.95 EA
Company wide:
22 in stock
Documents & Guides
2-Conductor Through Terminal Block; Width: 8mm ; Rated Voltage: 800 Volts; Rated Current: 41 Amps; Wire Gauge: 24 - 10 AWG; Lateral Marking; Din-Rail Mounted; Cage Clamp; Gray

Overview

2-Conductor Through Terminal Block; Width: 8mm ; Rated Voltage: 800 Volts; Rated Current: 41 Amps; Wire Gauge: 24 - 10 AWG; Lateral Marking; Din-Rail Mounted; Cage Clamp; Gray

2-Conductor Through Terminal Block; 6 Mm²; Lateral Marker Slots; For Din-Rail 35 X 15 And 35 X 7.5; Cage Clamp

Also known as: 282-601, WAG282601

Specifications

Gauge: 10 AWG, 24 AWG
Volts AC: 800
Width: 8 mm
Conductors: 2
Mounting: DIN Rail
Color: Gray
Type: Horizontal
Amps: 41
Gauge: 10 AWG, 24 AWG
Width: 8 mm
Mounting: DIN Rail
Type: Horizontal
Volts AC: 800
Conductors: 2
Color: Gray
Amps: 41