Corner Angle

Item #: 0295935

Cat #: B230GRN

UPC: 781011522926

$ 14.18 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Dura Green

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Dura Green
Also known as: 781011522926, B230GRN, BLIB230GRN

Specifications

Color: Green
Material: Steel
Mounting: 2-Hole
Color: Green
Mounting: 2-Hole
Material: Steel