
Cover, R Series, 10 x 15 x 1-3/4", Legend: ELECTRIC, Composite
Item #: 0295849
Cat #: 1020030
UPC: 800246159575
$ 72.39 EA
Company wide:
282
in stock
Documents & Guides
Cover for Underground Enclosure, R Series, 10 x 15 x 1-3/4 Inch, Legend: ELECTRIC, Skid Resistant, Rated Light Duty/Pedestrian Traffic, Composite With UV Inhibitor
Overview
Cover for Underground Enclosure, R Series, 10 x 15 x 1-3/4 Inch, Legend: ELECTRIC, Skid Resistant, Rated Light Duty/Pedestrian Traffic, Composite With UV Inhibitor
Christy® concrete enclosures deliver reliable, costeffective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 800246159575, 1020030, OLD1020030, N9TELECT
Specifications
| Material: | Concrete |
| Width: | 15 in |
| Height: | 10 in |
| Depth: | 1 3/4 in |
| Load Rating: | Light Duty/Pedestrian |
| Material: | Concrete |
| Height: | 10 in |
| Load Rating: | Light Duty/Pedestrian |
| Width: | 15 in |
| Depth: | 1 3/4 in |