Rubber Adhesive Cable Tie Mounting Base, 0.750 x 0.750", Black

Item #: 0295795

Cat #: MB3A0C2

UPC: 089306023333

$ 1.18 EA
Company wide:
1,600 in stock
Documents & Guides
Rubber Adhesive Cable Tie Mounting Base, 0.750 x 0.750 Inch, Black, Use With T18-T30 Cable Tie

Overview

Rubber Adhesive Cable Tie Mounting Base, 0.750 x 0.750 Inch, Black, Use With T18-T30 Cable Tie

MB3A adhesive mounts are for use with HellermannTyton T18 - T30 Series cable ties to provide stability when securing bundles. The rubber adhesive-backed mounts can be used to secure a bundle and have two predrilled holes to extend mounting options.

Also known as: 089306023333, MB3A0C2, TYNMB3A0C2

Specifications

Color: Black
Mounting: Adhesive, 0.120 in Screw Hole
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Package Type: Bag
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive, 0.120 in Screw Hole
Material: Nylon
Package Type: Bag