
Round Extension Box, 400/800/2300 Series Raceway, Ivory
Item #: 0295752
Cat #: 2337A
UPC: 786776056471
$ 19.67 EA
Company wide:
1
in stock
Documents & Guides
Non-Metallic, Extension Box, 400, 800, 2300 Series. Size: 5-1/2" Diameter, 1" Depth. PVC, Ivory.
Overview
Non-Metallic, Extension Box, 400, 800, 2300 Series. Size: 5-1/2" Diameter, 1" Depth. PVC, Ivory.
For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2" (89mm) or 4 1/16" (103mm) mounting centers. 5 1/2" (140mm) diameter with open base. Not for use with fans.
Also known as: 786776056471, 2337A, WMD2337A
Specifications
| Color: | Ivory |
| Diameter: | 5 1/2 in |
| Depth: | 1 in |
| Color: | Ivory |
| Depth: | 1 in |
| Diameter: | 5 1/2 in |